Beli alat hammer test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOTT Concrete Test Hammer
    Mulai

    Rp30.999.900

    GOTT Concrete Test Hammer
    atribut:
    • Dimensions (LxWxH): 320x190x90
    • Material: Metal
    • Impact Energy (mkg): 0.225 (2.207 Joule)
    • Measurement Range (N²): 10 to 70
    • Set Content: Grinding Stone
  2. LANGRY Hammer Test
    Mulai

    Rp4.399.900

    LANGRY Hammer Test
    Deskripsi:
    The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.
    atribut:
    • Calibration Value on Testing Anvil: 80±2
    • Elastic Tension Spring Stiffness (N m): 785.0±30. 0
    • Standard Impact Energy (J): 2.207
  3. Myzox Concrete test hammer dedicated paper
    Mulai

    Rp2.299.900

    Myzox Concrete test hammer dedicated paper
    Deskripsi:
    Test hammer quality control
    atribut:
    • Myzox Code: 220588
    • Type: 8m pressure-sensitive paper
  4. Wipro Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp2.099.900

    Wipro Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Pointer Friction (N): 0.65 ± 0.15
    • Pointer Length (mm): 20.0 ± 0.2
  5. Proceq Hammer Test
    Mulai

    Rp69.999.900

    Proceq Hammer Test
    atribut:
    • Display: Mechanical Display
  6. Sanyo Testing Machines Concrete Test Hammer (Palu Uji Beton)
    Mulai

    Rp18.999.900

    Sanyo Testing Machines Concrete Test Hammer (Palu Uji Beton)
    Deskripsi:
    The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.
    atribut:
    • Type: Pointer reading type
    • Mass (kg): 3
    • Included Accessories: Wheel, instruction manual, chalk
    • Dimensions, DiameterxLength L (Φmmxmm): About 54x355
    • Strength Measurement Range (N/mm²): 10 to 70
  7. Digipas Digital Concrete Hammer Test
    Mulai

    Rp77.999.900

    Digipas Digital Concrete Hammer Test
    atribut:
    • Display: OLDE digital
    • Measuring Range (N/mm²): 10-70
    • Accuracy: ±0.1
    • Operating Temperature (°C): -40 to 60
    • Power: 3.7 Li-ion Rechargeable battery
    • Dimension: 280x75x60
    • Impact Energy (N m): 2207
  8. Myzox Concrete test hammer NS-III / NSR-III
    Mulai

    Rp24.999.900

    Myzox Concrete test hammer NS-III / NSR-III
    Deskripsi:
    Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurement
    atribut:
    • Mass (kg): 4
  9. DOGYU Test Hammer (Palu Uji)
    37%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  10. HUMBOLDT Crack Monitor
    Mulai

    Rp809.900

    HUMBOLDT Crack Monitor
    atribut:
    • UNSPSC: 41114603
    • Brand: HUMBOLDT
  11. BOSCH Wall Scanner
    Mulai

    Rp12.999.900

    BOSCH Wall Scanner
    Deskripsi:
    Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.
    atribut:
    • UNSPSC: 27111810
    • Accuracy (mm): ± 10
    • Batteries Required: Batteries Required (Included)
    • Battery Type (V): 12 (Li-Ion)
    • Bluetooth: Not Bluetooth Compatible
    • Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
    • Display Type: LCD
    • Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
    • Indication Method: Audible; Visual
    • Material: Plastic
    • Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
    • Overall Depth (inch): 4 3/4
    • Overall Height (inch): 8 1/8
    • Overall Width (inch): 3 5/8
    • Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Live Wire (Max.) (inch): 2 3/8
    • Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
    • Scan Depth for Wood (Max.) (inch): 1 1/2
  12. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp639.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  13. STANLEY AL32 Fatmax Automatic Optical Level (Meteran Laser)
    Mulai

    Rp6.599.900

    STANLEY AL32 Fatmax Automatic Optical Level (Meteran Laser)
    atribut:
    • Working Range (m): 1-107
    • Accuracy (mm): ±1.6 @75m
    • IP Rating: IP 54
    • Laser Diode (s): 24 Times Magnification
    • Leveling Type: Manual
  14. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  15. O.H.INDUSTRIAL Test Hammer (Martil / Palu)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp299.900

    O.H.INDUSTRIAL Test Hammer (Martil / Palu)
    atribut:
    • Hardness HRC (Hardened): 55degree-60degree
    • Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
    • Head Material: Carbon Steel for Mechanical Structure S53C
    • Wedges: Small
  16. Leica Laser Distance Meter
    Mulai

    Rp16.999.900

    Leica Laser Distance Meter
    Deskripsi:
    -Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtraction
    atribut:
    • Accuracy (mm): ±1
  17. Myzox Concrete test hammer (recording type) NSR / NSR-2
    Mulai

    Rp35.999.900

    Myzox Concrete test hammer (recording type) NSR / NSR-2
    Deskripsi:
    Concrete strength measurement
Daftar Harga alat hammer test Terbaru November 2026
GOTT Concrete Test HammerRp30.999.900
LANGRY Hammer TestRp4.399.900
Myzox Concrete test hammer dedicated paperRp2.299.900
Wipro Hardness Tester (Alat Uji Kekerasan)Rp2.099.900
Proceq Hammer TestRp69.999.900
Sanyo Testing Machines Concrete Test Hammer (Palu Uji Beton)Rp18.999.900
BOSCH Concrete Detector (Alat Uji Beton)Rp26.999.900
Digipas Digital Concrete Hammer TestRp77.999.900
TRUSCO Test Hammer (Martil / Palu Uji)Rp219.900
Myzox Concrete test hammer NS-III / NSR-IIIRp24.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)